Motion
175323.00
AC Drive -
Mi Item #09530587
MFR #175323.00
Price$762.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #09530587
MFR #175323.00

Mfr description
175323.00 FHP SERIES AC DRIVE.OPEN CHASS
  • Chassis mount AC drive
  • Includes speed potentiometer
  • 230 Volt input
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.68/each

Specifications

Dimensions

  • Weight
    4.00 lbs

Details

  • Drive Supply Voltage
    230 V ac
  • Manufacturer Upc Number
    691720307687
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720307687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)