Motion
193366.60
5.50 HP General Purpose, 3 phase, 1200 RPM, 230/460 V, 132M Frame, TEFC
MI ITEM #09530810
MFR #193366.60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.50 HP General Purpose, 3 phase, 1200 RPM, 230/460 V, 132M Frame, TEFC
MI ITEM #09530810
MFR #193366.60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
193366.60 5 1/2HP-4KW 1180RPM.DF132MC.TE
  • Cast iron frame construction
  • 60/50 Hz interchangeability
  • B3, B5, B14 mounting flanges
  • Inverter rated (IRIS™) insulation system on AC models
  • UL listed and CSA certified

Specifications

  • Frame Size
    132M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F3
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    J
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Wye Start Delta Run Or Inverter
  • Shaft Diameter
    1.5000 in
  • Shaft Type
    IEC
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6306
  • Overload Protector
    Thermostat
  • Weight
    176.00 lbs
  • UPC_NO
    691720001479
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text