Motion
194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23

MARATHON ELECTRIC
194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 80M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, B3 Flange Mount
MI ITEM #09530850
MFR #194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23
List Price$2,173.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 230/460 V, 80M Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, B3 Flange Mount
MI ITEM #09530850
MFR #194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,173.29/each for your price

Overview

Mfr description
194222.00 1HP/0.74KW 1800RPM.80M.TEFC.23
  • Cast iron construction
  • 60/50 Hz interchangeability
  • 230 volt brake coil
  • IP55 enclosure
  • B3 mounting
  • B5 & B14 flange kits available
  • UL listed and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    80M
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F3
  • Mounting Type
    B3 Flange
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    L
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Description
    1 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 80M Frame, TEFC
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.7500 in
  • Shaft Type
    IEC
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    NO DESIGN CODE
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6204
  • Overload Protector
    No Protection
  • Weight
    52.00 lbs
  • Manufacturer Upc Number
    691720992173
  • UPC_NO
    691720992173
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text