Motion
194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230

MARATHON ELECTRIC
194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, B3 Flange Mount
Mi Item #09530852
MFR #194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230
Price$2,636.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230

General Purpose Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 90L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, B3 Flange Mount
Mi Item #09530852
MFR #194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230

Mfr description
194224.00 2HP/1.5KW 1800RPM.90L.TEFC.230
  • Cast iron construction
  • 60/50 Hz interchangeability
  • 230 volt brake coil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,636.91/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    90L
  • Opposite Drive End Bearing Size
    6205
  • Service Factor
    1.15
  • Shaft Diameter
    1.0000 in
  • Weight
    81.00 lbs

Details

  • Assembly Box Mounting
    F3
  • Description
    2 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 90L Frame, TEFC
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • Manufacturer Upc Number
    691720992197
  • Maximum Speed
    1740 rpm
  • Motor Horsepower
    2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    B3 Flange
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    2 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    IEC
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720992197
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)