Motion
194226.00
4 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 112M Frame, TEFC
Mi Item #09530854
MFR #194226.00
Price$5,258.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 112M Frame, TEFC
Mi Item #09530854
MFR #194226.00

Mfr description
194226.00 4HP/3KW 1800RPM.112M.TEFC.230/
  • Cast iron construction
  • 60/50 Hz interchangeability
  • 230 volt brake coil
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,258.97/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    112M
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.1110 in
  • Weight
    130.00 lbs

Details

  • Assembly Box Mounting
    F3
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    K
  • Maximum Speed
    1760 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    B3 Flange
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    4 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    IEC
  • Starting Method
    Across The Line
  • UPC_NO
    691720992210
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)