Motion
194227.00
5.50 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 112M Frame, TEFC
MI ITEM #09530855
MFR #194227.00
List Price$5,761.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.50 HP Definite Purpose AC, 3 phase, 1800 RPM, 230/460 V, 112M Frame, TEFC
MI ITEM #09530855
MFR #194227.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,761.50/each for your price

Overview

Mfr description
194227.00 5.5HP/4KW 1800RPM.112M.TEFC.23
  • Cast iron construction
  • 60/50 Hz interchangeability
  • 230 volt brake coil
  • IP55 enclosure
  • B3 mounting
  • B5 & B14 flange kits available
  • UL listed and CSA certified

Specifications

  • Shaft Type
    IEC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • KVA Code
    J
  • Shaft Diameter
    1.1110 in
  • Insulation Class
    F
  • Service Factor
    1.15
  • Frequency Rating
    60
  • IP Rating
    55
  • Frame Size
    112M
  • NEMA Design Class
    NO DESIGN CODE
  • Mounting Type
    B3 Flange
  • Drive End Bearing Size
    6306
  • Opposite Drive End Bearing Size
    6206
  • Weight
    136.00 lbs
  • UPC_NO
    691720992227

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text