Motion
824540.00 100HP 1800RPM.405T.TEAO.230/46

MARATHON ELECTRIC
824540.00 100HP 1800RPM.405T.TEAO.230/46

General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 208-230/460 V, 405T Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
Mi Item #09530924
MFR #824540.00 100HP 1800RPM.405T.TEAO.230/46
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
824540.00 100HP 1800RPM.405T.TEAO.230/46

General Purpose Motor - 100 hp, 1800 rpm, 3 ph, 208-230/460 V, 405T Frame, TEAO (Totally Enclosed Air Over) Enclosure, Rigid Base Mount
Mi Item #09530924
MFR #824540.00 100HP 1800RPM.405T.TEAO.230/46

Mfr description
824540.00 100HP 1800RPM.405T.TEAO.230/46
  • Complete cast iron construction for rigidity and reduced vibration
  • Epoxy painted; Severe duty treatment of internal parts
  • Class F insulation; Regreasable bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6316
  • Frame Size
    405T
  • Opposite Drive End Bearing Size
    6313
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in
  • Weight
    1,250.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 Capable
  • Description
    Severe Duty Motor, 100 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 405T Frame, TEAO
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    G
  • Manufacturer Upc Number
    691720300541
  • Maximum Speed
    1780 rpm
  • Motor Horsepower
    100 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    100 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    691720300541
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)