Motion
824559.00
Severe Duty Motor, 20 & 16 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1200 & 1000 RPM, 286TV Frame, TEAO
Mi Item #09530934
MFR #824559.00
Price$5,056.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor, 20 & 16 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1200 & 1000 RPM, 286TV Frame, TEAO
Mi Item #09530934
MFR #824559.00

Mfr description
824559.00 20HP 1200RPM.286T.TEAO.230/460
  • Complete cast iron construction for rigidity and reduced vibration
  • Epoxy painted; Severe duty treatment of internal parts
  • Class F insulation; Regreasable bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,056.92/each

Specifications

Dimensions

  • Drive End Bearing Size
    6311
  • Frame Size
    286TV
  • Opposite Drive End Bearing Size
    6210
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    470.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    56
  • KVA Code
    G
  • Maximum Speed
    1175 rpm
  • Motor Orientation
    Horizontal Or Up Or Down
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    20 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • UPC_NO
    691720054017
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)