Motion
824564.00
Severe Duty Motor, 60 & 50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1200 & 1000 RPM, 404T Frame, TEAO
MI ITEM #09530939
MFR #824564.00
List Price$21,797.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor, 60 & 50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 1200 & 1000 RPM, 404T Frame, TEAO
MI ITEM #09530939
MFR #824564.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21,797.92/each for your price

Overview

Mfr description
824564.00 60HP 1200RPM.404T.TEAO.230/460
  • Complete cast iron construction for rigidity and reduced vibration
  • Epoxy painted; Severe duty treatment of internal parts
  • Class F insulation; Regreasable bearings
  • F-1 / F-2 capable; Brass T-drain installed - both ends at 6:00
  • Inpro shaft seal protected
  • Shaft grounding ring (SGRs) installed
  • Inverter rated IRIS® insulation system
  • 10:1 constant and variable torque rated
  • Designed for shaft up mounting
  • 1.15 S.F. under sine wave power

Specifications

  • Frame Size
    404T
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Line Or Inverter
  • Shaft Diameter
    2.8750 in
  • Shaft Type
    T
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    56
  • Drive End Bearing Size
    6316
  • Opposite Drive End Bearing Size
    6313
  • Overload Protector
    Thermostat
  • Weight
    1,064.00 lbs
  • UPC_NO
    691720054062
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text