Motion
825074.00 10HP 3600RPM.215TC.EPFC.230/46

MARATHON ELECTRIC
825074.00 10HP 3600RPM.215TC.EPFC.230/46

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #09530955
MFR #825074.00 10HP 3600RPM.215TC.EPFC.230/46
Price$3,366.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
825074.00 10HP 3600RPM.215TC.EPFC.230/46

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, EPFC (Explosion Proof Fan Cooled) Enclosure, C-Face Flange / Rigid Base Mount
Mi Item #09530955
MFR #825074.00 10HP 3600RPM.215TC.EPFC.230/46

Mfr description
825074.00 10HP 3600RPM.215TC.EPFC.230/46
  • Meets UL and CSA safety requirements
  • Automatic overload protected
  • Explosion rated conduit box included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,366.31/each

Specifications

Dimensions

  • Drive End Bearing Size
    309
  • Frame Size
    215TC
  • Opposite Drive End Bearing Size
    208
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    160.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Explosion Proof Motor, 10 & 7.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, EPFC
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    H
  • Manufacturer Upc Number
    691720303443
  • Maximum Speed
    3535 rpm
  • Motor Horsepower
    10 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Thermostat
  • Power Rating
    10 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    691720303443
  • Voltage
    230/460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)