Motion
A009644.00

LEESON ELECTRIC
A009644.00

Fan and Blower Motor, 1 HP, 1 Ph, 60 Hz, 230 V, 900 RPM, 56CZ Frame, TEAO
Mi Item #09531052
MFR #A009644.00
Price$1,826.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A009644.00

Fan and Blower Motor, 1 HP, 1 Ph, 60 Hz, 230 V, 900 RPM, 56CZ Frame, TEAO
Mi Item #09531052
MFR #A009644.00

Mfr description
A009644.00 1HP 900RPM.S56CZ.TEAO.230V.1P
  • Automatic reset thermal(as noted) protector prevents overheating.
  • Shielded ball bearings extend the service life of the motor.
  • Class B insulation protects motor for a maximum temperature rating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,826.01/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56CZ
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.1
  • Shaft Diameter
    0.7500 in
  • Weight
    47.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    A
  • Maximum Speed
    825 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Round
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • UPC_NO
    691720053874
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)