Motion
A099836.00

LEESON ELECTRIC
A099836.00

General Purpose Motor - 900 rpm, 1 ph, 115/230 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60
Mi Item #09531059
MFR #A099836.00
Price$904.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A099836.00

General Purpose Motor - 900 rpm, 1 ph, 115/230 V, 48YZ Frame, TEAO (Totally Enclosed Air Over) Enclosure, 60
Mi Item #09531059
MFR #A099836.00

Mfr description
A099836.00 1/2 HP 800RPM.48YZ.TEAO.115/2
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.89/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    48YZ
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    22.00 lbs

Details

  • Assembly Box Mounting
    F1 ONLY
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    A
  • Maximum Speed
    825 rpm
  • Motor Horsepower
    1/2 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.50 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    Single Special Extension
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    691720102909
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)