Motion
A099901.00

LEESON ELECTRIC
A099901.00

Agricultural Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48Z Frame, TEAO
MI ITEM #09531062
MFR #A099901.00
List Price$849.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
A099901.00

Agricultural Motor, 0.50 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 48Z Frame, TEAO
MI ITEM #09531062
MFR #A099901.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$849.74/each for your price

Overview

Mfr description
A099901.00 1/2HP 1800RPM.48Y.TEAO.115/23
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
  • Overload protection prevents motor from overheating.

Specifications

  • Frame Size
    48Z
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1 ONLY
  • Mounting Type
    Round / Extended Studs
  • Electrical Type
    Permanent Split Capacitor
  • KVA Code
    B
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.5000 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Automatic
  • Weight
    20.00 lbs
  • UPC_NO
    691720103029
  • Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text