Motion
LM22649
Speed Ratio Motor, 0.50 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56C Frame, TEFC
MI ITEM #09531210
MFR #LM22649
List Price$1,523.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Ratio Motor, 0.50 HP, 3 Ph, 60 Hz, 230/460 V, 1800 RPM, 56C Frame, TEFC
MI ITEM #09531210
MFR #LM22649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,523.84/each for your price

Overview

Mfr description
LM22649 1/2,1800,TEFC,56C,3/60/230/460
  • Inverter duty insulation system
  • Constant HP range at 2x base speed 56 - 256T frames
  • Constant HP range at 1.5x base speed 284T - 445T frames
  • No mounting available for encoder devices
  • Normally closed thermostats
  • Steel and aluminum frame construction - see notes
  • Precision balanced rotors

Specifications

  • Frame Size
    56C
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1 ONLY
  • Mounting Type
    Rigid Base
  • Electrical Type
    Squirrel Cage Inverter Rated
  • KVA Code
    M
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Line Or Inverter
  • Shaft Diameter
    0.6250 in
  • Shaft Type
    NEMA 56
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    43
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Thermostat
  • Weight
    24.00 lbs
  • UPC_NO
    691720988862
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text