Motion
LM24789
Agricultural Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
MI ITEM #09531268
MFR #LM24789
List Price$990.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Agricultural Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56 Frame, TEFC
MI ITEM #09531268
MFR #LM24789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$990.46/each for your price

Overview

Mfr description
LM24789 1/3,1725,TEFC,56,1/60/115/208-23
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Double-shielded bearings extend the service life of the motor.
  • Single and three phase, TEFC, TEAO, and ODP construction.
  • Overload protection prevents motor from overheating.
  • Operational at 115/208-230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Frame Size
    56
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1 ONLY
  • Mounting Type
    Rigid Base
  • Electrical Type
    Capacitor Start Induction Run
  • KVA Code
    N
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.6250 in
  • Shaft Type
    NEMA 56
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    N
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    43
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Manual
  • Weight
    24.00 lbs
  • UPC_NO
    691720981474
  • Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text