Motion
M1130141.00

LEESON ELECTRIC
M1130141.00

...12KW-1/6HP..3000RPM.56D.IP54.180V...S1.40C.1.0S
MI ITEM #09531672
MFR #M1130141.00
Price$884.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1130141.00

...12KW-1/6HP..3000RPM.56D.IP54.180V...S1.40C.1.0S
MI ITEM #09531672
MFR #M1130141.00

Mfr description
M1130141.00 .12KW-1/6HP 3000RPM.56D.IP54
  • Cast aluminum conduit box
  • Terminal board provided for connections
  • All metric fasteners
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.46/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201-13
  • Frame Size
    56D
  • Opposite Drive End Bearing Size
    6201-13
  • Service Factor
    1
  • Shaft Diameter
    0.3750 in
  • Weight
    10.00 lbs

Details

  • Duty Cycle
    S1
  • Efficiency Rating
    71.6
  • Frame Type
    56D
  • Insulation Class
    F
  • Max Ambient Temperature
    40 °C
  • Maximum Speed
    3000 rpm
  • Mounting Type
    B14 Flange
  • Overload Protector
    No Protection
  • Rotation
    Reversible
  • UL Approvals
    Recognized
  • UPC_NO
    691720091456
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)