Motion
M1130142.00

LEESON ELECTRIC
M1130142.00

Metric Motor, 180 V, 3000 RPM, 63D Frame, IP54
MI ITEM #09531673
MFR #M1130142.00
List Price$1,042.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1130142.00

Metric Motor, 180 V, 3000 RPM, 63D Frame, IP54
MI ITEM #09531673
MFR #M1130142.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,042.80/each for your price

Overview

Mfr description
M1130142.00 .18KW-1/4HP 3000RPM.63D.IP54
  • Cast aluminum conduit box
  • Terminal board provided for connections
  • All metric fasteners
  • Easy brush access for field service
  • Oversize brushes for extended life
  • High strength rolled steel frame
  • Die cast aluminum endshields with steel bearing inserts
  • Permanently lubricated sealed ball bearings
  • Reversible rotation; Simple 2 lead connection; Convenient wiring access

Specifications

  • Frame Size
    63D
  • Enclosure Type
    IP54
  • Duty Cycle
    S1
  • Maximum Speed
    3000 rpm
  • UPC_NO
    691720091463
  • Shaft Diameter
    0.4370 in
  • Drive End Bearing Size
    6201-13
  • Service Factor
    1
  • Insulation Class
    F
  • Weight
    10.00 lbs
  • Mounting Type
    B14 Flange
  • Opposite Drive End Bearing Size
    6201-13
  • Overload Protector
    No Protection
  • Voltage
    180 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text