Motion
M1140172.00

LEESON ELECTRIC
M1140172.00

Speed Ratio Motor, 0.25 HP, 3 Ph, 60 Hz, 230 V, 1800 RPM, S48C Frame, TEFC
Mi Item #09531697
MFR #M1140172.00
Price$1,520.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1140172.00

Speed Ratio Motor, 0.25 HP, 3 Ph, 60 Hz, 230 V, 1800 RPM, S48C Frame, TEFC
Mi Item #09531697
MFR #M1140172.00

Mfr description
M1140172.00 1/4HP 1725RPM.38.TEFC.230V.3
  • Designed with the exclusive inverter rated insulation system (IRIS)
  • Provides superior protection against voltage spikes induced by variable frequency drives
  • Double shielded motor ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,520.58/each

Specifications

Dimensions

  • Drive End Bearing Size
    6201
  • Frame Size
    48C
  • Opposite Drive End Bearing Size
    6201
  • Service Factor
    1
  • Shaft Diameter
    0.5000 in
  • Weight
    9.00 lbs

Details

  • Assembly Box Mounting
    F3
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    54
  • KVA Code
    K
  • Maximum Speed
    1725 rpm
  • Motor Orientation
    Horizontal
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    0.25 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    NEMA 48
  • Starting Method
    Across The Line
  • UPC_NO
    691720346860
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)