Motion
M1145127.00

LEESON ELECTRIC
M1145127.00

15.88 mm, 0.6250 in Output Shaft Diameter, Special/Non-Standard, Includes Steel conduit box
MI ITEM #09531702
MFR #M1145127.00
Your Price$1,437.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M1145127.00

15.88 mm, 0.6250 in Output Shaft Diameter, Special/Non-Standard, Includes Steel conduit box
MI ITEM #09531702
MFR #M1145127.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,437.23/each(List $1,796.54)

Overview

Mfr description
M1145127.00 3/8HP 29RPM.38.TEFC./208-230

Specifications

  • Country of Origin
    US
  • Output Shaft Diameter
    0.6250 in, 15.88 mm
  • NEMA / IEC Frame Size
    38
  • Mounting
    Special/Non-Standard
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    24.86 N-m;220
  • Max Input Horsepower
    0.38 hp
  • Service Factor
    1
  • Standards Met
    CSA Certified, UL Recognized
  • Accessories Included
    Steel conduit box
  • Series
    CM38
  • Housing Length
    5.8800 in
  • Shaft Length
    45.72 mm;1.8000 in
  • Suitable For Washdown Environment
    No
  • Weight
    8.165 kg, 18.0 lb
  • Torque Rating (in-lb)
    220 in-lb
  • Output Size
    0.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text