Motion
DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +

DEWALT
DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +

3/16IN X 6-1/2IN X 8-1/2IN SDS+2 CUTTER
MI ITEM #09532279
MFR #DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +

3/16IN X 6-1/2IN X 8-1/2IN SDS+2 CUTTER
MI ITEM #09532279
MFR #DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAF5404 3/16" X 6-1/2" X 8-1/2" SDS +
  • 2 Cutter bit designed to complete most common masonry drilling applications
  • Concrete and masonry drilling
  • Manufactured by DEWALT

Specifications

  • Bit Diameter
    .1875
  • Bit Material
    High Speed Steel
  • Bit Type
    Masonry
  • Case Included
    No
  • Features & Benefits
    • 2 Cutter bit designed to complete most common masonry drilling applications• Concrete and masonry drilling• Manufactured by DEWALT
  • Chuck Type
    SDS-Plus
  • Color Coded
    No
  • Flute Length
    6.5 in
  • Package Contents
    1-bit
  • Shank Style
    SDS-Plus
  • Stamped Size Identification
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text