Motion
DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER

DEWALT
DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER

1/2" x 10" x 12" SDS+ Hammer Bit
MI ITEM #09532283
MFR #DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER

1/2" x 10" x 12" SDS+ Hammer Bit
MI ITEM #09532283
MFR #DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Diameter
    .5
  • Flute Length
    10.0 in
  • Stamped Size Identification
    No

Details

  • Bit Material
    High Speed Steel
  • Bit Type
    Masonry
  • Case Included
    No
  • Chuck Type
    SDS-Plus
  • Color Coded
    No
  • Features & Benefits
    • 2 Cutter bit designed to complete most common masonry drilling applications• Concrete and masonry drilling• Manufactured by DEWALT
  • Package Contents
    1-bit
  • Shank Style
    SDS-Plus

Overview

Mfr description
DWAF5439 1/2" X 10" X 12" SDS + 2 CUTTER
  • 2 Cutter bit designed to complete most common masonry drilling applications
  • Concrete and masonry drilling
  • Manufactured by DEWALT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought