Motion
DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER

DEWALT
DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER

5/8 X 6 X 8 SDS SDS + 2 CUTTER
MI ITEM #09532284
MFR #DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER

5/8 X 6 X 8 SDS SDS + 2 CUTTER
MI ITEM #09532284
MFR #DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DWAF5446 5/8 X 6 X 8 SDS SDS + 2 CUTTER
  • 2 Cutter bit designed to complete most common masonry drilling applications
  • Concrete and masonry drilling
  • Manufactured by DEWALT

Specifications

  • Features & Benefits
    • 2 Cutter bit designed to complete most common masonry drilling applications• Concrete and masonry drilling• Manufactured by DEWALT
  • Bit Type
    Masonry
  • Stamped Size Identification
    No
  • Shank Style
    SDS-Plus
  • Package Contents
    1-bit
  • Flute Length
    6.0 in
  • Color Coded
    No
  • Chuck Type
    SDS-Plus
  • Case Included
    No
  • Bit Material
    High Speed Steel
  • Bit Diameter
    .625

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text