Motion
DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER

DEWALT
DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER

3/4IN X 6IN X 8IN SDS + 2 CUTTER
Mi Item #09532286
MFR #DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER

3/4IN X 6IN X 8IN SDS + 2 CUTTER
Mi Item #09532286
MFR #DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER

Mfr description
DWAF5453 3/4" X 6" X 8" SDS + 2 CUTTER
  • 2 Cutter bit designed to complete most common masonry drilling applications
  • Concrete and masonry drilling
  • Manufactured by DEWALT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bit Diameter
    .75
  • Flute Length
    6.0 in
  • Stamped Size Identification
    No

Details

  • Bit Material
    High Speed Steel
  • Bit Type
    Masonry
  • Case Included
    No
  • Chuck Type
    SDS-Plus
  • Color Coded
    No
  • Features & Benefits
    • 2 Cutter bit designed to complete most common masonry drilling applications• Concrete and masonry drilling• Manufactured by DEWALT
  • Package Contents
    1-bit
  • Shank Style
    SDS-Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)