Motion
141426.00
Crop Dryer Motor, 10 HP, 3 Ph, 60 Hz, 200 V, 3600 RPM, 213TDZ Frame, DP
MI ITEM #09534050
MFR #141426.00
List Price$3,156.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crop Dryer Motor, 10 HP, 3 Ph, 60 Hz, 200 V, 3600 RPM, 213TDZ Frame, DP
MI ITEM #09534050
MFR #141426.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,156.73/each for your price

Overview

Mfr description
141426.00 7 1/2HP1800RPM 215TZ TEFC 230V
  • General Purpose AG Motor
  • Rigid base
  • Cap start/Cap run
  • 1.15 service factor

Specifications

  • Frame Size
    213TDZ
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60
  • Assembly Box Mounting
    F1/F2 CAPABLE
  • Mounting Type
    Round
  • Electrical Type
    Squirrel Cage Induction Run
  • KVA Code
    G
  • Motor Orientation
    Horizontal
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Shaft Diameter
    0.8750 in
  • Shaft Type
    Single Special Extension
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Size
    6206
  • Overload Protector
    No Protection
  • Weight
    120.00 lbs
  • UPC_NO
    691720108802
  • Voltage
    200 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text