Motion
192258.00
General Purpose Motor - 3600 rpm, 1 ph, 115/230 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
Mi Item #09534083
MFR #192258.00
Price$1,285.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3600 rpm, 1 ph, 115/230 V, 80 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60
Mi Item #09534083
MFR #192258.00

Mfr description
192258.00 1HP3600RPM 80 IEC TEFC /V 1PH
  • IEC Metric Motors
  • Aluminum Frame
  • Inverter Rated Insulation System
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.25/each

Specifications

Dimensions

  • Drive End Bearing Size
    6204
  • Frame Size
    80
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.7500 in
  • Weight
    35.80 lbs

Details

  • Assembly Box Mounting
    F3
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60
  • Insulation Class
    F
  • IP Rating
    55
  • KVA Code
    G
  • Maximum Speed
    3475 rpm
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    B3 Flange
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    IEC
  • Starting Method
    Across The Line
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    691720108444
  • Voltage
    115/230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)