Motion
50044
50044 VALVE BOLT
Mi Item #09534818
MFR #50044
Price$2.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50044 VALVE BOLT
Mi Item #09534818
MFR #50044

Mfr description
50044 VALVE BOLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.02/each

Specifications

Dimensions

  • Male Thread Size
    UNC 3/8-16 in
  • Overall Length
    1.0000 in, 25.40 mm

Details

  • Thread Type
    UNC Male
  • Type
    Cap Screw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)