Motion
84992
Lubrication Pump - Grease, 2 gpm Flow Rate, 3:1 Ratio
MI ITEM #09535097
MFR #84992
List Price$3,938.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - Grease, 2 gpm Flow Rate, 3:1 Ratio
MI ITEM #09535097
MFR #84992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,938.18/each for your price

Overview

Mfr description
84992 PUMP TUBE

Specifications

  • Lubrication Type
    Grease
  • Compatible Container Size
    16 gal (US)
  • Pump Material
    Steel, Aluminum, Bronze, Nitrile, PTFE, Polyurethane
  • Flow Rate
    2 gpm
  • Outlet Thread Connection
    NPT Female
  • Maximum Operating Pressure
    8400 psi
  • Pump Ratio
    3:1
  • Type
    Grease

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text