Overview
Mfr description
122397.00 2HP1800RPM 145TC EPNV 230/460V
- UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Permanently lubricated, sealed bearings extend the lifetime of the motor.
- 140 frame motor and below include explosion proof conduit box, shipped loose.
Specifications
- Product TypeContactors
- Frame Size145TC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data