Specifications
Dimensions
- Length84.0000 in, 2133.60 mm
- Overall Length84.0000 in, 2133.60 mm
Details
- Additional DetailsHose Length: 7 ft/ Application: Inductor Pump
- ApplicationGrease Connection
- For Use WithPowermaster Iii inductor Pump
- Lubricant TypeGrease
- Lubrication TypeGrease
- Measurement StandardImperial
- Product TypeLubrication Equipment Accessories
- SeriesPowerMaster III
- TypeHose
- Type DesignHose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)