Motion
274728
MI ITEM #09536412
MFR #274728
Price$126.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09536412
MFR #274728

Mfr description
274728 HOSE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.81/each

Specifications

Dimensions

  • Container Size
    400 lbs
  • Length
    84.0000 in, 2133.60 mm
  • Overall Length
    84.0000 in, 2133.60 mm
  • Size
    1/4 in x 84 in

Details

  • Additional Details
    Inside Diameter: 1/4 in/ Connection Type: NPT
  • Application
    Pneumatic Lubrication
  • Container Type
    Drum
  • For Use With
    Series 40 Pumps
  • Max Pressure
    6.89 bar, 100 psi
  • Measurement Standard
    Imperial
  • Product Type
    Lubrication Equipment Accessories
  • Series
    A
  • Type
    Hose End

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)