Motion
282843
Mi Item #09537190
MFR #282843
Price$276.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #09537190
MFR #282843

Mfr description
282843 90 DEG FLEX HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.77/each

Specifications

Dimensions

  • Size
    0.5000 in

Details

  • Additional Details
    Inlet Size: 1/2 in NPT/ Tip: Manual/ Max Pressure: 1500 psi/ Free Delivery: 10.0 gpm
  • Application
    Dispense Meter Extension
  • For Use With
    Model 980 Digital Dispense Meter
  • Lubricant Type
    Petroleum And Synthetic-Based Oils and Antifreeze
  • Lubrication Type
    Oil
  • Max Pressure
    103.4 bar, 1500 psi
  • Measurement Standard
    Imperial
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Flex/90 °
  • Type Design
    Flex/90 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)