Motion
14886-9
Manual Mechanical Air Control Valve - In-Line, 3/4 in Port, 2 Ports, 2 Position, Plunger Operated, 125 psi, 8.5 bar MAX Pressure
Mi Item #09537680
MFR #14886-9
Price$751.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - In-Line, 3/4 in Port, 2 Ports, 2 Position, Plunger Operated, 125 psi, 8.5 bar MAX Pressure
Mi Item #09537680
MFR #14886-9

Mfr description
14886-9 FOOT VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$751.79/each

Specifications

Dimensions

  • Inlet Size
    3/4 NPTF
  • Outlet Size
    1/2 NPTF
  • Overall Length
    13.8125 in, 35 cm
  • Overall Width
    2.2500 in, 57.15 mm
  • Port 1 Size/Type
    3/4 NPTF
  • Port 2 Size/Type
    1/2 NPTF
  • Port Size
    3/4 in

Details

  • Actuator Type
    Plunger
  • Body Material
    Stainless Steel
  • Maximum Operating Pressure
    125 psi, 8.5 bar
  • Maximum Working Pressure
    125 psi, 8.5 bar
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    125 psi, 8.5 bar
  • Piping Type
    In-Line
  • Port Connection Type
    NPTF Female
  • Port Gender
    Female
  • Standards Met
    2006/42/EC, EN 4413, 2010, EN 12162, 2001+A1, 2009, DIN EN 809, 2012, EN ISO 12100, 2010, CE
  • Valve Function
    2 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)