Motion
5010C
Mi Item #09537753
MFR #5010C
Price$93.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #09537753
MFR #5010C

Mfr description
5010C BOXED FITTING (100 EA OF 5010)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.64/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Overall Length
    1/2 in
  • Thread Size
    1/4 in

Details

  • Fitting Thread Type
    SAE
  • Thread Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)