Motion
5200C
Mi Item #09537764
MFR #5200C
Price$310.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #09537764
MFR #5200C

Mfr description
5200C BOX OF 100 5200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.48/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Head Angle
    45 °
  • Overall Length
    7/8 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)