Motion
5350C
Grease Fitting - 65 ° Angle, 1/4 in Thread Size, NPT Thread Type
Mi Item #09537767
MFR #5350C
Price$302.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - 65 ° Angle, 1/4 in Thread Size, NPT Thread Type
Mi Item #09537767
MFR #5350C

Mfr description
5350C BOXED FITTING (100 EA 0F 5350)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.94/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in
  • Head Angle
    65 °

Details

  • Fitting Thread Type
    NPT
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)