Motion
5400C
MI ITEM #09537769
MFR #5400C
Price$179.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #09537769
MFR #5400C

Mfr description
5400C BOXED FITTING (100 EA OF 5400)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.73/each

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Head Angle
    90 °
  • Overall Length
    27/32 in
  • Thread Size
    1/8 in

Details

  • Fitting Thread Type
    NPT
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)