Motion
5706C
Grease Fitting - 1/4 in Thread Size, NPT Thread Type
Mi Item #09537773
MFR #5706C
Price$446.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - 1/4 in Thread Size, NPT Thread Type
Mi Item #09537773
MFR #5706C

Mfr description
5706C FITTING 5706 100PCS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.16/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in

Details

  • Fitting Thread Type
    NPT
  • Type
    Button Head Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)