Motion
716R
716R VALVE, CONTROL ASSY, RIGID EXT
Mi Item #09537848
MFR #716R
Price$732.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
716R VALVE, CONTROL ASSY, RIGID EXT
Mi Item #09537848
MFR #716R

Mfr description
716R VALVE, CONTROL ASSY, RIGID EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$732.78/each

Specifications

Dimensions

  • Input Port Size
    3/4 in
  • Output Port Size
    1/2 in

Details

  • Input Port Gender
    Female
  • Maximum Operating Pressure
    103 bar, 1500 psi
  • Output Port Gender
    Female
  • Type
    Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)