Motion
85387-16
Frl Combination Unit - 1 in, Manual Drain
Mi Item #09537886
MFR #85387-16
Price$1,167.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Frl Combination Unit - 1 in, Manual Drain
Mi Item #09537886
MFR #85387-16

Mfr description
85387-16 FRL COMBINATION 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.82/each

Specifications

Dimensions

  • Port Size
    1 in
  • Weight
    10.6 lbs

Details

  • Bowl Material
    Aluminum Die Cast
  • Drain Type
    Manual
  • Filter Rating
    50 μm
  • Oil Capacity  
    32 fl oz (US)
  • Operating Medium
    Air
  • Operating Temperature Range
    0 to 175 °F, -18 to 79 °C
  • Port Thread Standard
    PTF
  • Set Pressure Range
    0.03 to 0.86 MPa
  • Thread Standard
    PTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)