1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINCOLN LUBRICATION
G103
Grease Gun - 200 bar Maximum Operating Pressure, 90 g Capacity
MI ITEM #
09537892
MFR #
G103
Price
$39.15
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
LINCOLN LUBRICATION G103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINCOLN LUBRICATION
G103
Grease Gun - 200 bar Maximum Operating Pressure, 90 g Capacity
MI ITEM #
09537892
MFR #
G103
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$39.15
/each
Qty
Add to Cart
Specifications
Dimensions
Operating Pressure
200 bar
Size
5.9842 in
Details
Capacity
90 g
Coupler Number Included
G300
Maximum Operating Pressure
200 bar
Product Type
Grease Guns
Overview
Mfr description
G103 GREASE GUN 3 OZ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought