Motion
G631
Grease Fitting - 1/8-27 in Thread Size, SAE Thread Type
Mi Item #09537905
MFR #G631
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - 1/8-27 in Thread Size, SAE Thread Type
Mi Item #09537905
MFR #G631

Mfr description
G631 FITTINGS, 1/8"-27 PIPE THD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8-27 in

Details

  • Ball Check
    Ball Check
  • Fitting Thread Type
    SAE
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)