Motion
G634
Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, SAE Thread Type
MI ITEM #09537908
MFR #G634
Price$12.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - 90 ° Angle, 1/4-28 in Thread Size, SAE Thread Type
MI ITEM #09537908
MFR #G634

Mfr description
G634 FITTINGS, 1/4"-28, 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.63/each

Specifications

Dimensions

  • Fitting Thread Size
    1/4-28 in
  • Head Angle
    90 °

Details

  • Ball Check
    Ball Check
  • Fitting Thread Type
    SAE
  • Type
    Standard Grease Fitting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)