Motion
G642
Grease Fitting - 90 ° Angle, M6X1 Thread Size, Metric Thread Type
Mi Item #09537913
MFR #G642
Price$14.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Fitting - 90 ° Angle, M6X1 Thread Size, Metric Thread Type
Mi Item #09537913
MFR #G642

Mfr description
G642 FITTINGS, 6MMX1, 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.69/each

Specifications

Dimensions

  • Fitting Thread Size
    M6X1
  • Head Angle
    90 °

Details

  • Fitting Thread Type
    Metric
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)