Motion
MLGPM63-50Z-B

SMC CORP OF AMERICA
MLGPM63-50Z-B

Locking Air Cylinder - 63 mm Bore, 50 mm Stroke
Mi Item #09538281
MFR #MLGPM63-50Z-B
Price$545.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM63-50Z-B

Locking Air Cylinder - 63 mm Bore, 50 mm Stroke
Mi Item #09538281
MFR #MLGPM63-50Z-B

Mfr description
MLGPM63-50Z-B GUIDE CYLINDER W/ LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$545.28/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    50 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Locking Air Cylinders
  • Series
    MLGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)