Motion
AR40-N06H-Z-B

SMC CORP OF AMERICA
AR40-N06H-Z-B

Modular Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09538284
MFR #AR40-N06H-Z-B
Price$55.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR40-N06H-Z-B

Modular Air Regulator - 3/4 in Inlet Port, NPT Inlet Thread, Straight, 3/4 in Outlet Port, NPT Outlet Thread, Straight, 7 to 125 psi
MI ITEM #09538284
MFR #AR40-N06H-Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.20/each

Specifications

Dimensions

  • Body Size
    50
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Weight
    0.47 kg

Details

  • Backflow Function
    Without Backflow Function
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    With Set Nut (For Panel Mount)
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    Without pressure gauge
  • Pressure Gauge Included
    Without Pressure Gauge
  • Pressure Unit
    Name Plate and Pressure Guage in Imperial Units: PSI
  • Series/System
    AR-B
  • Set Pressure Range
    7 to 125 psi

Overview

Mfr description
AR40-N06H-Z-B PRESSURE REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought