Motion
AR925-N20G-R
Pilot Operated Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
Mi Item #09538285
MFR #AR925-N20G-R
Price$385.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Operated Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, NPT Outlet Thread, Straight, 7 to 120 psi
Mi Item #09538285
MFR #AR925-N20G-R

Mfr description
AR925-N20G-R REGULATOR
  • Internal pilot relieving style (pilot air is always bleeding)
  • Port sizes ranging from 1/4 to 2
  • Optional bracket and pressure gauge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$385.15/each

Specifications

Dimensions

  • Body Size
    90
  • Inlet Port Size
    2 in
  • Outlet Port Size
    2 in
  • Weight
    4.551 kg

Details

  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    145 psi
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Pressure Gauge
    G46-10-02 Guage
  • Pressure Gauge Included
    G46-10-02 Gauge
  • Product Type
    Pilot Operated Air Regulators
  • Series/System
    AR-Pilot
  • Set Pressure Range
    7 to 120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)