1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZL112AN
ZL112A, Multi-stage Generator
Mi Item #
09584483
MFR #
ZL112AN
Price
$201.19
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Pumps
SMC CORP OF AMERICA ZL112AN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZL112AN
ZL112A, Multi-stage Generator
Mi Item #
09584483
MFR #
ZL112AN
Mfr description
ZL112AN VALVE
Energy saving
Light weight max. 60% reduction
3 stage diffuser construction
See more details
Compare
Save to List
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$201
.19
/each
Add to Cart
Specifications
Dimensions
Nozzle
Diameter
1.20 mm
Details
Country of Origin
JP
Maximum Vacuum Pressure
-84 kPa
Supply Voltage
12 to 24 V dc
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items