Motion
AL40
Mechanical Clutch - 1.5700 in Bore, 756 ft-lbs Torque
MI ITEM #09584561
MFR #AL40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 1.5700 in Bore, 756 ft-lbs Torque
MI ITEM #09584561
MFR #AL40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Bore Size
    1.5700 in, 39.88 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    10000 rpm
  • Over Running Rpm Outer Race
    10000 rpm
  • Series
    CSK-2RS
  • Torque Capacity
    756 ft-lbs
  • UPC_NO
    786582285317

Overview

Mfr description
AL40 STIEBER AL40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought