Motion
CL42154-8GR

FORMSPRAG CLUTCH
CL42154-8GR

Mechanical Clutch - 1.1250 in Bore, 1175 ft-lbs Torque
MI ITEM #09584658
MFR #CL42154-8GR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FORMSPRAG CLUTCH
CL42154-8GR

Mechanical Clutch - 1.1250 in Bore, 1175 ft-lbs Torque
MI ITEM #09584658
MFR #CL42154-8GR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Bore Size
    1.1250 in, 28.58 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease Lip Seal
  • Over Running Rpm Inner Race
    1600 rpm
  • Over Running Rpm Outer Race
    450 rpm
  • Series
    FSO
  • Torque Capacity
    1175 ft-lbs
  • UPC_NO
    786582309174

Overview

Mfr description
CL42154-8GR FSO,500,1.125,.250X.13,,GR,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought