Motion
CL42159-2
Mechanical Clutch - 31.7500 mm Bore, 1175 ft-lbs Torque
MI ITEM #09584714
MFR #CL42159-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 31.7500 mm Bore, 1175 ft-lbs Torque
MI ITEM #09584714
MFR #CL42159-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    31.7500 mm
  • Bore Size
    1.2500 in, 31.75 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Oil
  • Over Running Rpm Inner Race
    2000 rpm
  • Over Running Rpm Outer Race
    450 rpm
  • Series
    FSO-L
  • Torque Capacity
    1175 ft-lbs
  • UPC_NO
    786582312716

Overview

Mfr description
CL42159-2 FSO,500,1.250,.250X.13,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought